£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
This comfortable and lightweight vacuum cleaner is a simple and fast solution to cleaning industrial settings. Designed with super-strong suction and HEPA filtration technology, the RuckVac® model guarantees 99.9% dust extraction efficacy.
Features and Benefits
• Comfortable, adjustable straps to fit all users
• Robust and durable for industrial settings
• HEPA filtration technology
• Extra long power cable for easy movement
• Easy to operate
Contents
• 32mm 1.5m hose
• Steel tubes and elbow
• Crevice tool
• Round brush
• Universal stepped power tool adapter
• Carpet floor head cleaning tool (inc. spinning turbo brush)
• Hard floor cleaning tool
• 5 x vacuum bags
Attribute | Value |
---|---|
Brand | V-tuf |
Dry Capacity | 5L |
Dust Classification | Class H |
ECLASS Code | 21050602 |
Height | 500mm |
MFR Part No. | RUCKVAC-240 |
Model Number | RUCKVAC-240 |
Power Rating | 1.4W |
Power Source | Electric |
Supply Voltage | 240V |
Type | Back Pack Vacuum Cleaner |
UNSPSC Code | 40161503 |
Width | 400mm |