£739.00
Ex VAT
£886.80
Inc VAT
Product Details
Product Specification
An easy solution to dust extraction, the RuckVac® cordless vacuum cleaner can travel anywhere without the constraints of a power cord. Lightweight and durable, the M-class HEPA filtration system ensures safety against potentially hazardous dust.
Features and Benefits
• Comfortable, adjustable straps to fit all users
• Robust and durable for industrial settings
• HEPA filtration technology
• Good charge and running time
• Easy to operate
• Prevents trip hazards
Contents
• 32mm x 1.5m hose
• Steel tubes and elbow
• Crevice tool
• Round brush
• Universal stepped power tool adapter
• Carpet floor head cleaning tool (with turbo brush)
• Hard floor cleaning tool
• 5 x bags
Notes
• RuckVac® spare battery pack (sold separately): VUF2730019B
• RuckVac® high-speed battery charger (sold separately): VUF2730019C
Attribute | Value |
---|---|
Airflow | 1,020L/min |
Battery Capacity | 13Ah |
Battery Type | Li(NiCoMn)02 |
Brand | V-tuf |
Dry Capacity | 5L |
Dust Classification | Class M |
ECLASS Code | 21050602 |
Height | 580mm |
Hose Length | 1.5mm |
Hose Width | 32m |
Length | 300mm |
Manufacturer Guarantee | 12 Months |
MFR Part No. | RUCKVAC-ION |
Model Number | RUCKVAC-ION |
Noise / Vibration Information | 68dBA |
Number of Batteries Supplied | 1 |
Power Rating | 300W |
Power Source | Battery |
Supply Voltage | 25.9V |
Type | Back Pack Vacuum Cleaner |
UNSPSC Code | 40161503 |
Weight | 7kg |
Width | 400mm |