£1.87
Ex VAT
£2.24
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | (Unbranded) |
Bristle Material | Synthetic |
Colour | Black White |
Dustpan Material | Plastic |
EAN | 5014555023655 |
ECLASS Code | 29110204 |
MFR Part No. | P8006/BW |
Product Type | Dustpan & Brush Set |
UNSPSC Code | 42212005 |