£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Kobe Insect Killers are a safe and hygienic way to eliminate flying insects. Features a protective outer mesh, low energy consumption and removable tray for easy cleaning. Suitable for suspending from a wall or ceiling. Supplied with hanging chain.
Bulbs positioned at the top to allow an all round opening.
Model number: IKR202.
Rated power input: 20W.
Tube type: 2x TLD10W.
Effective area: 40m².
Comes with: Remote Control
Replacement tube:
TLD10W (for single tube).
Attribute | Value |
---|---|
Brand | Kobe |
EAN | 5036140237773 |
ECLASS Code | 25041005 |
Effective Area | 40m² |
For Use With | KBE-787-0150K |
Includes | Hanging Chain |
Power | 20W |
Tube Type | KBE-787-0150K |
Type | Insect Killer |
UNSPSC Code | 10191703 |