£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for dotting around an office building and in meeting rooms, encourage high levels of hygiene with the Tork® extra soft facial tissues. The bright white tissues offer reassurance for a clean and hygienic setting, while the extra soft feel relieves sore skin.
Features and Benefits
• Extra soft texture is gentle on sore and delicate skin
• Flat box packaging is ideal for placing on surfaces around the site
• Strong and absorbent to offer relief for colds and allergies
• Available in singles or bulk to suit your needs
Typical Applications
• Domestic
• Office settings
• Healthcare
• Schools and nurseries
Notes
• Made from virgin pulp
• Made for personal hygiene and should be disposed of in the general waste
Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Tork |
Colour | White |
EAN | 7322540595024 |
ECLASS Code | 29110105 |
Length | 209mm |
MFR Part No. | 140280 |
Number of Ply | 2 |
UNSPSC Code | 14111701 |
Width | 200mm |