£59.49
Ex VAT
£71.39
Inc VAT
Product Details
Product Specification
• A quality, soft, strong and absorbent 2 ply facial tissue.
• Packed in a stylish box
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Kleenex |
Colour | White |
EAN | 5033848012046 |
ECLASS Code | 29110105 |
Length | 363mm |
MFR Part No. | 8837 |
Number of Ply | 2 |
Series | 8837 |
UNSPSC Code | 14111701 |
Width | 248mm |