£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Soft Clinical Facial Tissues Advanced, housed in a small-format box, cater to customers seeking convenient and accessible solutions. Ideal for clinical settings or personal use, these tissues offer a gentle and hygienic touch. Suited for sensitive skin, the compact design allows flexible placement in medical offices, homes, or on-the-go situations. Users benefit from practical accessibility and cleanliness, making it an essential choice for those prioritizing comfort in clinical or personal environments.
Features and Benefits
• Gentle on the skin for a soft touch
• High brightness for a hygienic feel
• Strong and absorbent, providing extra comfort
Attribute | Value |
---|---|
Box Quantity | 3600 |
Brand | Tork |
Colour | White |
ECLASS Code | 29110105 |
Length | 209mmmm |
MFR Part No. | 476418 |
Number of Ply | 2 |
UNSPSC Code | 14111701 |
Width | 107mm |