£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Kleenex® balsam facial tissues are soft and luxurious, providing elevated care. Each box of tissues contains high quality, soft, strong and absorbent 3 ply tissues. The face tissues, with a protective balm containing calendula and aloe vera, are packed in an upright facial tissue cube format. These tissue boxes are perfect for desks, meeting rooms, and communal areas, providing a hygienic way to catch and bin germs. Produced from a mix of virgin and recycled fibres, each facial tissue box carries the FSC (Forest Stewardship Council) certification. These forests are managed to meet the social, economic and ecological needs of present and future generations.
Features and Benefits
• 12 cartons x 56 sheets, individual sheet size 20cm (L) x 20cm (W), (672 total)
• 3 ply soft facial tissue paper with protective balm containing calendula and aloe vera
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
ECLASS Code | 29110105 |
Length | 200mm |
MFR Part No. | 8825 |
Number of Ply | 3 |
UNSPSC Code | 14111701 |
Width | 200mm |