£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Kleenex® facial tissues are designed to support hygiene standards and create an uplifting washroom experience. The luxurious 3 ply tissues are soft, strong, absorbent, and made from 100% FSC certified virgin fibres. The upright oval box of these Kleenex® tissues provides a stylish, professional image, suitable for any workplace.
Features and Benefits
• 10 cartons x 64 sheets, individual sheet size 20cm (L) x 20cm (W), (640 total)
• The strong and absorbent 3 ply tissues help to reduce the spread of germs, improving workplace hygiene
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
ECLASS Code | 29110105 |
Length | 200mm |
MFR Part No. | 8826 |
Number of Ply | 3 |
UNSPSC Code | 14111701 |
Width | 200mm |