£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Kleenex® facial tissues are soft and luxurious, providing elevated care. Packed in a standard sized tissue box which fits most facial tissue dispensers. Each Kleenex® tissue box contains high quality, soft, strong and absorbent 3 ply facial tissues, produced from 90% virgin fibres. These facial tissues carry the FSC (Forest Stewardship Council) certification. The forests are managed to meet the social, economic and ecological needs of present and future generations.
Features and Benefits
• 12 cartons x 72 sheets, individual sheet size 20cm (L) x 20cm (W), (864 total)
• Soft, 3 ply facial tissues with Kleenex® quality as standard
• FSC certified
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
ECLASS Code | 29110105 |
Length | 200mm |
MFR Part No. | 8824 |
Number of Ply | 3 |
UNSPSC Code | 14111701 |
Width | 200mm |