£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Extra Soft Facial Tissue, showcased in a stylish cube box, caters to customers desiring a premium touch and heightened performance. Versatile for placement in various settings, its contemporary design conveys an extra level of care, elevating the ambiance. With superior softness and functionality, this facial tissue offers users a deluxe experience, ideal for those valuing comfort and style. The modern design ensures compatibility with diverse environments, making it a sophisticated choice for customers seeking a premium and refined appearance in their spaces.
Features and Benefits
• Gentle on the skin for a soothing touch
• High brightness for a hygienic impression
• Strong and absorbent, providing extra comfort
Attribute | Value |
---|---|
Box Quantity | 39000 |
Brand | Tork |
Colour | White |
ECLASS Code | 29110105 |
Length | 209mmmm |
MFR Part No. | 140278 |
Number of Ply | 2 |
UNSPSC Code | 14111701 |
Width | 200mm |