£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
Scott® Mini Facial Tissues offer consistent quality and value and are packaged in a conveniently-sized box. These 2-ply facial tissues are soft, strong, and absorbent, providing reliability in locations that demand consistency, quality and value, and allowing workers to maintain the necessary hygiene practises.
Features and Benefits
• 70 boxes x 75 sheets
• Individual sheet size 15.4cm (L) x 20.8cm (W)
• Perfect for any business
Attribute | Value |
---|---|
Box Quantity | 75 |
Brand | Scott Hygiene |
Colour | White |
ECLASS Code | 29110105 |
Length | 154mm |
MFR Part No. | 7810 |
Number of Ply | 2 |
UNSPSC Code | 14111701 |