£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
Kleenex offer reassuringly high quality products developed using expertise cultivated over many years. Kleenex Facial Tissues are supplied in a portable, flat cardboard dispenser, and are interleaved to give smooth retrieval. Ideal for use in an office or healthcare setting, the absorbent 2-ply tissues are great to keep at hand.
Features and Benefits
• Designed for facial use, but versatile and hard wearing enough for a variety of other applications
• Absorbent and soft on all skin types
• Interleaved for easy dispensing
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Kleenex |
Colour | White |
EAN | 5033848012022 |
ECLASS Code | 29110105 |
Length | 363mm |
MFR Part No. | 8835 |
Number of Ply | 2 |
Series | 8835 |
UNSPSC Code | 14111701 |
Width | 248mm |