£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Floor Cleaner Concentrate - 5L
A frequent use cleaning solution to help restore and maintain shine to your floor.
• The heavy duty formula cleans and restores shine.
• Great for use on: interior vinyl floors, asphalt tile, rubber, sealed concrete, marble, granite and natural stone.
• Not suitable for use on: unsealed wood floors.
• Makes up to 600 Litres.
• Covers up to 1200m²
Attribute | Value |
---|---|
Brand | Zep Commercial |
EAN | 5060411280427 |
Fragrance | Fragranced |
MFR Part No. | 0005ZCRFLRCLNR04 |
Size | 5L |
Type | Floor Cleaner |
UNSPSC Code | 47131801 |
Use | Industrial Floors Tiles Vinyl |