Jeyes

J3 Kontrol 300 Floor Cleaner 5ltr

SKU:

JEY7225730C

MPN:

YJ03-5LX2-JEYESPRO

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK
Get it by Monday, May 23rd

    Overview

    Ideal for light to general floor soiling, this PH-neutral floor cleaner can be applied on a range of surfaces using a variety of methods. Safe to use on all washable hard surfaces, this concentrated formula can be used neat or diluted to suit the task at hand.


    Features and Benefits
    • Fast-acting formula quickly cuts through dirt and grime to reduce scrubbing
    • Versatile formula can be used neat in a trigger spray bottle, a high-speed floor machine, and more
    • Perfumes surfaces with a refreshing zesty scent
    • Streak-free cleaning leaving no dulling residues


    Typical Applications
    • Damp mopping
    • Spray cleaning and wiping
    • High-speed floor cleaners


    Notes
    • General Cleaning: Dilute 1:200 parts warm water (25ml per 5 litres water)
    • Spray & Wipe: Dilute 1:20 warm water (30ml per 600ml)
    • Spray Cleaning Floors: Dilute 1:50 cold water (12ml per 600ml cold water)


    Brand
    Jeyes
    ean
    5060076342560
    Fragrance
    Fruity
    MFR Part No.
    YJ03-5L
    Size
    5L
    Type
    Floor Cleaner
    Use
    Linoleum Tiles Vinyl