Rubbermaid

Pulse Refill Caddy

SKU:

RCP9077219H

MPN:

FGQ966000000

0.00

Inc VAT

0.00

Ex VAT

IN STOCK

FREE
Delivery

Get it by Friday, July 15th

    Overview

    • Fantastic microfibre floor cleaning system

    • Includes a trigger handle with fluid reservoir and one 40cm Aluminium Frame

    • Weighs 1.7kg when filly loaded with solution

    • High capacity refillable reservoir holds 0.6L of solution to clean up to 80m2 of floor space

    • Dimensions: WxDxH: 359x222x273mm

    • Colour: Clear


    For use with: Rubbermaid Pulse Mopping Kit


    Brand
    Rubbermaid
    ean
    0086876192360
    MFR Part No.
    FGQ96600
    Series
    Pulse
    Type
    Refill Caddy