£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
High wetting capability offers a powerful cleaning performance. Everyday economical cleaner due to low Dose of 0.25% to 1%. Low-foam formulation.
Features and Benefits
• Only do the job once with streak-free cleaning
• Quick-drying saving you time
• Kind to the environment and material
Typical Applications
• Water-resistant floors and surfaces
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278138817 |
Fragrance | Fragranced |
MFR Part No. | 6.295-913.0 |
Size | 1L |
Type | Floor Cleaner |
UNSPSC Code | 47131801 |
Use | Industrial Floors |