£1739.00
Ex VAT
£2086.80
Inc VAT
Product Details
Product Specification
Floor scrubber / dryer unit that offers reliable and heavy-duty mechanical traction, premium Italian construction, and wheels for easy movement.
SD1600AC is a mains powered - 230v (13amp) input supply
SD 1600BAT is battery powewred - 12v DC (2x 55 Ah)
Features and Benefits:
• Easilyy accessed water recovery tank and floater
• Squeegees included
• Full range of additional accessories available
• 1600m³/h maximum working capacity
• 400w brush and 700w vacuum motors
• 450mm to 540mm scrubber / squeegee width
• 30 litre solution tank and 35 litre recovery tank
• Brush has 150rpm speed and 18kg pressure
• Reliable and heavy-duty mechanical traction
• Wheel-mounted for easy movement
• 2 Year Warranty
Typical Applications:
• Suitable to work in highly congested areas like small shops, offices, kitchens, schools, hospitals, bars, gyms, restaurants and warehouses,
Attribute | Value |
---|---|
Brand | SIP |
ECLASS Code | 30020000 |
MFR Part No. | 07984 |
Series | SD1600AC |
Supply Voltage | 230V |
UNSPSC Code | 47121612 |
Weight | 66kg |
Working Width | 430mm |