£8749.00
Ex VAT
£10498.80
Inc VAT
Product Details
Product Specification
The B 60 W Bp walk-behind scrubber dryer is designed for 1000 to 2500 m² areas, featuring a traction drive, KIK key system, tank rinsing, and auto-fill. With a maintenance-free 24 V, 115 Ah battery, it ensures safe and comfortable operation. The D 65 disc brush head (65 cm width) suits unstructured floors up to 2500 m², with adjustable brush pressure. The machine offers eco!efficiency mode for extended battery life, quick brush replacement, and a V-shaped 900 mm squeegee for residue-free corner cleaning. Simplify maintenance with the tank rinsing system and enjoy effortless fresh water tank refills using the auto-fill function.
Features and Benefits
• Effortless manoeuvring with continuous speed adjustment for both forward and backward motion
• Handle-mounted control levers ensure convenient operation
• Streamlined refilling process for increased efficiency and reduced downtime
• User-friendly design for simple and intuitive operation
• Basic functions can be easily managed using the easy switch, enhancing operational ease
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 180rpm |
EAN | 4054278954684 |
ECLASS Code | 30020000 |
MFR Part No. | 13840230 |
Power Source | Battery |
Supply Voltage | 24V |
UNSPSC Code | 47121612 |
Working Width | 900mm |