£6049.17
Ex VAT
£7259.00
Inc VAT
Product Details
Product Specification
Product Documents
40 Litres. Configuration with traction drive, roller brush system and pre-sweep function, 55 cm working width and battery (105 Ah).
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 1200rpm |
EAN | 4039784915626 |
ECLASS Code | 30020000 |
MFR Part No. | 0.300-101.0 |
Power Source | Battery |
Series | B 40 W |
Supply Voltage | 24V |
UNSPSC Code | 47121612 |
Weight | 88kg |
Working Width | 850mm |