£8674.17
Ex VAT
£10409.00
Inc VAT
Product Details
Product Specification
Product Documents
With traction drive. Ideal for 1,500-3,000 m². Configuration example with disc brushes with sweeping function and 75 cm working width.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4039784697157 |
ECLASS Code | 30020000 |
MFR Part No. | 0.300-033.0 |
Power Source | Battery |
Supply Voltage | 100 - 240V |
UNSPSC Code | 47121612 |
Weight | 133kg |