£3069.00
Ex VAT
£3682.80
Inc VAT
Product Details
Product Specification
Introducing the BD 38/12 C compact scrubber dryer: lightweight, quiet, and agile with a disc head for smooth floors. Its advanced lithium-ion battery and quick charger offer efficiency along with Eco! Efficiency mode. With intuitive controls, this machine is maneuverable, user-friendly, and easy to maintain--an ideal solution for small cleaning areas and cluttered surfaces. Featuring a 38 cm disc brush, the long-lasting lithium-ion battery can be rapidly charged, outlasting traditional lead-acid batteries by threefold. The Eco! Efficiency mode reduces energy consumption by 40%, extending runtime and lowering noise levels. Enjoy effortless transport thanks to its remarkably light weight.
Features and Benefits
• Reliable disc technology achieves exceptional cleaning results on smooth floor coverings
• Equipped with a high-performance lithium-ion battery to ensure rapid charging
• Automatic shut off to prevent energy consumption during standby
• Takes 3 hours to full charge and 1 hour to half charge
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 180rpm |
EAN | 4039784944589 |
ECLASS Code | 30020000 |
MFR Part No. | 17834330 |
Power Source | Battery |
UNSPSC Code | 47121612 |
Weight | 36kg |
Working Width | 480mm |