£3079.00
Ex VAT
£3694.80
Inc VAT
Product Details
Product Specification
Presenting a compact scrubber dryer designed for entry-level needs without compromising performance. This versatile machine excels in both rapid interim cleaning and planned maintenance tasks. Its compact size and exceptional manoeuvrability make it perfect for smaller spaces, ensuring top-notch results.
Features and Benefits
• Robust and durable control elements, designed for daily use
• Clear control panel with self-explanatory symbols Solenoid valve for automatic water cutout after the dead man's switch is released
• Easy to use, colour coded control elements
• Small, compact machine making it very manoeuvrable and easy to use
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 180rpm |
EAN | 4054278188003 |
ECLASS Code | 30020000 |
MFR Part No. | 15154030 |
Power Source | Battery |
Supply Voltage | 230V |
UNSPSC Code | 47121612 |
Weight | 44kg |
Working Width | 900mm |