£3439.00
Ex VAT
£4126.80
Inc VAT
Product Details
Product Specification
Introducing the BD 50/55 W Bp Pack walk-behind scrubber dryer: featuring a maintenance-free 115 Ah AGM battery, 55 l tanks, and traction drive for extended fatigue-free cleaning sessions. With a 51 cm working width and ample 55 l tanks, it cleans up to 2000 m²/h. Its compact design ensures clear arrangement, and the integrated traction drive with a four-wheel system enables effortless manoeuvring. The 850 mm squeegee and 27 kg brush pressure deliver exceptional results. An external battery charger keeps the 115 Ah AGM battery charged for long applications. Efficient, durable, and user-friendly.
Features and Benefits
• Self-explanatory operation, making it easy to start the machine and
reduces the training requirement and shortens familiarisation phases
• Curved squeegee as standard which reduces slip risks on freshly cleaned surfaces
• Ergonomic design to accommodate operators of varying height and boosts operating comfort.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278193984 |
ECLASS Code | 30020000 |
MFR Part No. | 11270630 |
Power Source | Battery |
UNSPSC Code | 47121612 |