£4859.00
Ex VAT
£5830.80
Inc VAT
Product Details
Product Specification
BD 50/55 W Bp Pack walk-behind scrubber dryer offers a maintenance-free AGM battery (115 Ah) and traction drive for extended, fatigue-free cleaning sessions. With a broad 51cm working width and capacious 55-litre tanks for both fresh and used water, this adaptable battery-powered scrubber dryer can effectively clean up to 2000 m² per hour.
Features and Benefits
• Compact, ergonomic design for users of varying heights
• Traction drive and effortless four-wheel system guarantee easy and straightforward manoeuvrability
• 850 mm long squeegee and 27kg brush contact pressure in the disc brush head deliver outstanding and lasting cleaning results
• Hassle-free recharging of the potent AGM battery with a 115 Ah capacity during regular work routines
• Curved squeegee increases suction power
• Separate waste and water tank for increased hygiene and easy cleaning
• Self-explanatory concept for ease of use
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 180rpm |
EAN | 4054278800233 |
ECLASS Code | 30020000 |
MFR Part No. | 11270630 |
Power Source | Battery |
Series | BD 50/55 W Classic BP |
UNSPSC Code | 47121612 |
Weight | 240kg |
Working Width | 510mm |