£7599.00
Ex VAT
£9118.80
Inc VAT
Product Details
Product Specification
Introducing the BD 50/70 R Bp Pack Classic Scrubber Dryer - the ultimate solution for efficient and effortless floor cleaning. This battery-powered ride-on scrubber dryer combines user-friendly design with cutting-edge technology, making it a game-changer for your cleaning tasks. With its slim, compact design and a remarkable 1.6m turning circle, manoeuvring and transportation are a breeze, even in tight spaces and lifts. Equipped with powerful 105 Ah batteries and a charger set included, this micro ride-on model offers an affordable and practical alternative to walk-behind machines. Its simplicity in operation is matched by its advanced features, making it suitable for operators of all levels. The color-coded control elements ensure easy and intuitive use. Experience the future of floor cleaning with the BD 50/70 R Bp Pack Classic Scrubber Dryer. Its ease of use, manoeuvrability, and powerful performance make it the ultimate choice for a seamless cleaning experience.
Features and Benefits
• Simple to operate, this machine is designed for ease of use, making it accessible for all operators
• Equipped with a control panel featuring self-explanatory symbols, ensuring straightforward and intuitive operation
• The learning curve is minimized with user-friendly controls, allowing operators to quickly adapt and efficiently operate the machine
• Control elements are color-coded, simplifying navigation and reducing the risk of errors during operation
• The machine utilizes cutting-edge disc brush technology to deliver exceptional cleaning performance
• Built to last, the scrubber dryer features a robust design that can withstand demanding cleaning tasks and environment
• The disc brush head is seamlessly integrated into the machine's design, optimizing cleaning efficiency
• The generously sized working width enables high area performance, ensuring quick and effective cleaning
• Maintenance is made easy with a pedal ejection mechanism for swift and hassle-free brush replacement
• The machine's compact and slim design enhances manoeuvrability, allowing it to access tight spaces and navigate around obstacles
• With its small turning radius and agile movement, the machine effortlessly manoeuvres through complex layouts and confined areas
• The slim design provides operators with a clear line of sight to the surfaces being cleaned, enhancing cleaning accuracy
• Its compact form and lightweight construction make transportation effortless, ensuring quick deployment to different cleaning areas
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 180rpm |
EAN | 4054278239866 |
ECLASS Code | 30020000 |
MFR Part No. | 11610710 |
Power Source | Battery |
UNSPSC Code | 47121612 |
Weight | 340kg |
Working Width | 900mm |