£7699.00
Ex VAT
£9238.80
Inc VAT
Product Details
Product Specification
Product Documents
The BD 70/75 W Classic Bp Pack push scrubber dryer powered by an integrated AGM battery boasting a capacity of 115 Ah, this machine offers extended runtimes that meet cleaning needs. Crafted with high-quality components, including a dual-disk brush head with adjustable brush contact pressure and a sturdy aluminium squeegee, the battery-powered BD 70/75 W Classic Bp Pack scrubber dryer consistently delivers impressive results.
Features and Benefits
• Squeegee and brush head made from aluminium for a durability
• Sizeable 75-litre tank for prolonged use
• Robust machine design for low failure rates and tough working conditions
• Simple operating concept for user ease
• Colour-coded controls for easy operation and short teach-in times
• Compact design which is easy to manoeuvre in various spaces
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 180rpm |
EAN | 4054278619484 |
ECLASS Code | 30020000 |
MFR Part No. | 11270270 |
Power Source | Battery |
Series | BD 70/75 W Classic BP |
UNSPSC Code | 47121612 |
Weight | 100kg |
Working Width | 705mm |