£10199.00
Ex VAT
£12238.80
Inc VAT
Product Details
Product Specification
Introducing the BD 80/100 W Bp Classic: a reliable walk-behind scrubber with traction, focusing on simplicity and user-friendliness. Our hand-guided BD 80/100 W Bp Pack Classic offers both a powerful onboard battery and a compatible charger. Solid die-cast aluminium components like the disc brush head and squeegee ensure durability for challenging tasks. The robust traction drive effortlessly handles slopes, while the wide 80 cm working width and 100-liter tank provide a performance of up to 4800 m²/h. Adjust the disc brush pressure from 40 to 68 kg for intense dirt removal.
Features and Benefits
• disc brush head and squeegee are made from solid diecast aluminium for the toughest jobs
• The contact pressure of the disc brushes can be manually adapted from 40 to 68 kilogrammes
• Supplied with battery charger
• Simple and reliable for a user friendly experience
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 180rpm |
EAN | 4054278482781 |
ECLASS Code | 30020000 |
MFR Part No. | 11270180 |
Power Source | Battery |
Supply Voltage | 24V |
UNSPSC Code | 47121612 |
Weight | 110.6kg |
Working Width | 810mm |