£429.00
Ex VAT
£514.80
Inc VAT
Product Details
Product Specification
Product Documents
BR 30/1 C Bp Pack cordless scrubber dryer empowered by an advanced 18-volt lithium-ion battery ensures consistent performance. Leveraging microfibre roller technology, it surpasses manual floor cleaning by achieving up to 20 percent better cleaning results and reducing drying times by up to 60 percent. Designed to cater to various hard flooring types, including tiles and safety flooring makes it a prime choice for upkeep cleaning in confined spaces such as offices, shops, medical practices, receptions, hotels, restaurants, as well as environments like canteens, schools, and hospitals.
Features and Benefits
• Complete absorption of cleaning agents, soiled water, hair, and coarse debris enhances the standard of cleaning and promotes higher levels of hygiene
• Up to 60% quicker drying time than manual floor cleaning. Short drying times reduce the slip risk of wet floors. Shorter cleaning times mean higher productivity and lower costs.
• Swift drying times achieve up to 60% faster drying times compared to manual floor cleaning
• Hygienic cleaning procedure to enhance workplace safety and minimise the risk of cross-contamination and the transmission of pathogens
Notes
• Battery not included
• When paired with the Kärcher Disinfectant Cleaner RM 732, it transforms into a powerful tool for disinfecting floor areas, enhancing the overall hygiene of your surroundings
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 500-650rpm |
EAN | 4054278659602 |
ECLASS Code | 30020000 |
MFR Part No. | 17830540 |
Power Source | Battery |
Series | BR 30/1 C Bp |
Supply Voltage | 18V |
UNSPSC Code | 47121612 |
Weight | 11kg |
Working Width | 300mm |