£1559.00
Ex VAT
£1870.80
Inc VAT
Product Details
Product Specification
Product Documents
The BR 30/4 C Bp battery-powered scrubber dryer - a compact and lightweight solution designed for optimal cleaning results. This innovative machine weighs merely 14kg and unlike traditional manual cleaning, the BR 30/4 C Bp Pack offers a significantly superior alternative, particularly for hard surfaces up to 200 m². This portable and cordless machine is perfectly suited for a range of environments, including small shops, restaurants, petrol stations, supermarkets, sanitary facilities, kitchens.
Features and Benefits
• Roller speed of approximately 1,500 revolutions, ensures exceptional cleanliness
• Dual-directional vacuuming capability further enhances its effectiveness
• Squeegees can be lifted to extend the cleaning solution's contact time
• Runs on a durable lithium-ion battery that boasts a 30-minute runtime
• Roller brush cleans crevices and structured surfaces
• Soft suction lips operate backwards and forwards to remove moisture
• The suction can be switched off via the foot pedal for intensive cleaning
Notes
• Battery not supplied
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 1270rpm |
EAN | 4054278807713 |
ECLASS Code | 30020000 |
MFR Part No. | 17832340 |
Power Source | Battery |
Series | BR 30/4 C BP |
Supply Voltage | 36V |
UNSPSC Code | 47121612 |
Weight | 14kg |
Working Width | 300mm |