£3579.00
Ex VAT
£4294.80
Inc VAT
Product Details
Product Specification
Product Documents
BR 35/12 C Floor scrubber features cutting-edge KART technology (Kärcher Advanced Response Technology), the battery-powered scrubber dryer stands out with its remarkable agility, lightweight design, and exceptional cleaning performance. Capable of cleaning in both forward and reverse motions, this scrubber dryer is a versatile cleaning solution perfect for compact and heavily furnished spaces.
Features and Benefits
• Lightweight design suitable for handling stairs
• Rotatable roller brush head, incorporating KART technology enables the scrubber dryer to excel in navigating tight corners with precision and ease
• Robust lithium-ion battery offers extended usage, swift recharging, maintenance-free operation, and a lifespan up to three times longer than conventional lead batteries
• Eco!efficiency mode that, with a simple button press, reduces energy consumption, extends battery runtime, and diminishes operational noise by around 40%
Contents
• BR 35/12 C BP Scrubber Dryer
• Roller brush
• 2-tank system
• Battery and built-in charger included
• Variable contact pressure
• Transport wheels
• Squeegee, straight
Attribute | Value |
---|---|
Brand | Karcher |
Brush Rotation Speed | 700-1500rpm |
EAN | 4054278610184 |
ECLASS Code | 30020000 |
MFR Part No. | 17834710 |
Power Source | Battery |
Series | BR 35/12 C BP |
Supply Voltage | 220-240V |
UNSPSC Code | 47121612 |
Weight | 36kg |
Working Width | 350mm |