£729.00
Ex VAT
£874.80
Inc VAT
Product Details
Product Specification
Product Documents
The professional quality manual push sweeper from Karcher® delivers consistent and thorough results. The KM 70/20 C 2SB sweeps seven times faster than a conventional hand brush and dramatically reduces dust. The side brush is fully adjustable to clean right up to wall and kerb edges, while the twenty-litre hopper is quick and easy to empty.
Features and Benefits
• The main roller brush is driven by both wheels to deliver excellent cleaning results even in tight corners
• Adjustable push handle allows for easy operator customisation
• Excellent ergonomics due to triple adjustment option
• Large 20-litre dirt container reduces time needed emptying and maintains productivity
• Ergonomic container grip for easy handling and emptying
• The machine folds flat for easy storage
Contents
• 1x KM 70/20 C 2SB push sweeper
• 1x fine dust filter
• 1x adjustable roller brush
Typical Applications
• Cleaning paths, halls and warehouses
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4039784718036 |
ECLASS Code | 30020000 |
MFR Part No. | 15171070 |
Power Source | Manual |
Series | KM 70/20 C 2SB |
UNSPSC Code | 47121612 |
Weight | 23kg |
Working Width | 920mm |