£719.00
Ex VAT
£862.80
Inc VAT
Product Details
Product Specification
Product Documents
The KM 70/20 C is an entry level manual push sweeper with side brush that sweeps 7 x faster than a conventional sweeping brush. Featuring an adjustable side brush for cleaning right up to kerb edges. Ideal for cleaning paths, halls and warehouses quickly and efficiently.
Features and Benefits:
Dirt picked up by the roller brush is swept directly into the waste container by the dust pan and brush cleaning principle.
A minimum amount of physical effort is required as the sweeper is easy to manoeuvre.
The main roller brush can be raised or lowered to one of 6 settings to suit the surface being swept.
The contact pressure of the retractable side brush can be adjusted to suit your needs.
An in-built fine dust filter retains the dust created during sweeping to keep the air cleaner.
The ergonomically shaped 20 litre container aids easy handling and emptying.
The push handle can be set to three different positions to suit the height and reach of the user.
The push handle folds down completely reducing storage space needed.
The main roller brush and side brush are driven by the two rear wheels.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4039784718029 |
ECLASS Code | 30020000 |
MFR Part No. | 1.517-106.0 |
Power Source | Manual |
UNSPSC Code | 47121612 |
Weight | 21kg |