£9869.00
Ex VAT
£11842.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for a high level of manoeuvrability, the 85/50 BP Pack ride on vacuum sweeper from Karcher® has a compact design which allows for use in confined and congested areas. With easy to operate controls, this vacuum sweeper can be used both indoors and out and easily removes dirt on uneven floors without the need for adjustment. This cleaning machine can be maintained without the need for specialised tools, while the integrated Home Base system allows the operator to clean the dust filter without even leaving their seat.
Features and Benefits
• Supplied with two tanks for simple removal and safe emptying of waste
• Waste container is free of rough edges which permits emptying without leaving residues behind
• Castors simplify handling when emptying a heavier waste container
• Polyester flat pleated filter with a dual scraper provides effective cleaning
• Clear and ergonomic attachment of operating elements to reduce operator effort and downtime
• Tool-free adjustment of driver's seat and height-adjustable steering wheel allow for quick and easy driver customisation
• Easy access the inside of the machine without tools through a wide-opening cover for convenient maintenance
Typical Applications
• Warehousing
• Logistics
• Production halls
• Car parks
• Workshops
• School yards
• Service stations
• Car dealerships
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278232430 |
ECLASS Code | 30020000 |
MFR Part No. | 13511270 |
Power Source | Battery |
Series | KM 85/50 R BP |
Supply Voltage | 24V |
UNSPSC Code | 47121612 |
Weight | 230kg |
Working Width | 1085mm |