£4559.00
Ex VAT
£5470.80
Inc VAT
Product Details
Product Specification
Product Documents
KM 75/40 W Bp is a battery-powered walk-behind vacuum sweeper with traction drive. This floor cleaner is suitable for dust control and sweeping both inside and outside. It is perfect for cleaning various floor types including concrete, pavements, asphalt, carpets and other hard floors.
Features and Benefits
• 24V electric motor, offers an average covering of up to 3375m2 per hour
• Waste container with recessed grips - easy to remove and empty
• Mechanical cleaning filter system which is efficient
• 1.8 m² filter area for long work intervals
• EASY-Operation concept
• Standard symbols for all Kärcher sweepers
Typical Applications
• Indoor and outdoor use
Notes
• Choose between low maintenance batteries (order no 9.621-551.0) and maintenance-free batteries (order no 1.049-207.0)
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4039784468412 |
ECLASS Code | 30020000 |
MFR Part No. | 1.049-207.0 |
Power Source | Battery |
Series | KM75/40 W BP MF |
Supply Voltage | 24V |
UNSPSC Code | 47121612 |
Weight | 124kg |
Working Width | 750mm |