£1799.00
Ex VAT
£2158.80
Inc VAT
Product Details
Product Specification
SD1260AC Electric floor scrubber offers a powerful and versatile performance for long periods of time (1260m³/hr). This walk-behind floor scrubber is ideal for economical and efficient cleaning of large surface areas.
Features and Benefits
• Mechanical traction is powerful for cleaning stubborn dirt
• Scrubbing power of 1260mtr³/hr for economical performance
• Large 440mm squeegee width and 360mm scrubbing area for efficient floor coverage
• Easy access to mechanical parts for servicing
• Wheel-mounted for manoeuvrability
Notes
• Available in mains (SIP2737983L) or battery (SIP2737983M) power supply
• Designed for use in varying environments including offices, shops, schools, hospitals, gyms, restaurants, kitchens and warehouses
Attribute | Value |
---|---|
Brand | SIP |
Brush Rotation Speed | 130rpm |
EAN | 5012713079827 |
ECLASS Code | 30020000 |
MFR Part No. | 7982 |
Power Source | Battery |
Series | SD1260BAT |
Supply Voltage | 12V |
UNSPSC Code | 47121612 |
Weight | 66.5kg |
Working Width | 360mm |