Mr Muscle

Window Cleaner, 750ml

SKU:

DEB7100577H

MPN:

308957

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    Get streak-free, shiny windows and mirrors with this ready-to-use glass cleaning spray from Mr. Muscle™. This ammonia-free formula easily cuts through grease, smudges, and general grime to leave a lightly fragranced, smear-free surface you can be proud of.


    Features and Benefits
    • Suitable for use on all glass and mirrors
    • Ready-to-use formula for quick and easy cleaning
    • Formulated with added vinegar for even more effective cleaning
    • Transparent user-friendly bottle to monitor usage
    • Bottle body made from 100% Post-Consumer Recycled Plastic* for sustainability


    Typical Applications
    • Windows
    • Mirrors
    • Glass surfaces
    • Domestic
    • Offices and commercial


    Notes
    • *Please check with your local recycling


    Applications
    Glass Mirrors Windows
    Brand
    Mr Muscle
    ean
    5000247181406
    MFR Part No.
    308957
    Package Type
    Spray Bottle
    Size
    750ml