£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Specially designed for professionals, Hand Medic® skin conditioner is the ideal solution to maintain the skin's hydration when frequent hand washing is required.
Ideal for healthcare workers and catering, this cream quickly absorbs before work, leaving no greasy after-feel. For very dry skin, this cream is ideal to use at night too, helping cracked and sore skin to heal and protect the skin's natural barrier.
Features and Benefits
• Soothes dry and cracked skin for improved condition
• Dermatologically tested with a low PH - suitable for most skin types
• Compatible for use with latex gloves
• Does not taint food or prep surfaces in compliance with EN 4120:2007 standards
Attribute | Value |
---|---|
Brand | Gojo |
Container Type | Refill Cartridge |
EAN | 0073852052671 |
Fragrance | Fragrance Free |
MFR Part No. | 8745-04-EEU00 |
Pack Quantity | 1 |
Pack Size | 685ml |
Type | Pre-Work Cream |
UNSPSC Code | 53131613 |