£21.49
Ex VAT
£25.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This Non-greasy, barrier cream forms an invisible 'micromesh' layer to protect skin against most irritants, including glove irritation, acids, and alkalis
Features and Benefits
• Contains Lanolin, Aloe Vera and Vitamin E to moisturise and protect the skin
• Wash resistant, providing continued protection for up to 5 hours between washes
• Non-toxic and laboratory tested and to ensure normal perspiration
• Food-safe Approved
• Aerosol bottle for easy application
Typical Applications
• Everyday use
• Workplaces
• Industrial
Standards
• EN ISO 13485:2016 Medical Device Quality Management
Notes
• Available in a range of sizes
• 50ml = 6 weeks supply and 55 applications per person
• 150ml = 4 months supply and 165 applications per person
• 500ml = 14 months supply and 550 applications per person
*Supply and application figures are approximate
Attribute | Value |
---|---|
Brand | Derma Shield |
Container Type | Pump Bottle |
Fragrance | Fragrance Free |
Pack Quantity | 1 |
Pack Size | 500ml |
Type | Pre-Work Cream |
UNSPSC Code | 53131613 |