£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Deb Gritty Foam 3 Step Skin Protection Centre Large comes with Deb Protect 1000ml Dispenser, Deb Cleanse Washroom 2000ml Dispenser, Deb GrittyFOAM 3.25L Dispenser and Deb Restore 1000ml Dispenser. The dimensions are: W 800mm x H 570mm. Liquid sold seperately.
Product Features
1 x Deb Protect 1000ml Dispenser only
1 x Deb Cleanse Washroom 2000ml Dispenser only
1 x Deb GrittyFOAM 3.25L Dispenser only
1 x Deb Restore 1000ml Dispenser only
Attribute | Value |
---|---|
Brand | Deb |
Colour | White |
Dispensing Method | Manual |
EAN | 5010424043885 |
Height | 570mm |
MFR Part No. | SSCLG1GF |
Mount Type | Wall Mounted |
Type | Skin Protection Centre |
UNSPSC Code | 47131704 |
Width | 800mm |