£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed to protect hands against potentially harmful and hard to remove materials, this range of Rozalex® Dri-Guard™ cream, acts as a barrier between your skin and the material. For protection against dry, oil or solvent-based materials. Available in a range of sizes to suit your needs.
Features and Benefits
• Acts as a repellent barrier bewteen your hands and hard to handle materials such as solvents, adhesives, lacquers, paints, bitumen and grime
• Available in various sizes to ensure you purchase the correct amount for your requirements
Typical Applications
• Manufacturing
• Engineering
• Automotive
• Construction
• Civil Engineering
• Printing
Notes
• The 250ml capacity is provided in a pump bottle
Attribute | Value |
---|---|
Brand | Rozalex |
Container Type | Tub |
EAN | 0610256854700 |
Fragrance | Fragranced |
MFR Part No. | 6043156 |
Pack Quantity | 1 |
Pack Size | 3000ml |
Series | Dri-Guard |
Type | Pre-Work Cream |
UNSPSC Code | 53131613 |