£65.69
Ex VAT
£78.83
Inc VAT
Product Details
Product Specification
Prevent your hands from drying out and cracking with Xworx™ reconditioning cream. Designed to replace the skin's natural moisture, this high-performance emollient soothes and softens to allow already damaged skin to heal naturally.
Features and Benefits
• Available in three sizes to suit your needs
• Reduces the risk of developing work-related dermatitis
• Absorbs quickly with no greasy feel
Attribute | Value |
---|---|
Brand | Rozalex |
Container Type | Tub |
EAN | 5011888026346 |
Fragrance | Fragrance Free |
MFR Part No. | 6043695 |
Pack Quantity | 1 |
Pack Size | 5000ml |
Series | Xworx |
Type | Hand Cream |
UNSPSC Code | 53131613 |