£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
For industrial-based work settings, protect your hands with Stokoderm® Protect PURE cream. Designed to protect the hands against water and non-water-based substances, such as oil, grease, and cleaning detergents, a light application before work and after washing the hands will leave them soft and smooth.
Simply massage into the hands, taking care to include between the fingers and around the nails. The cream will form a non-tacky film on the skin that will help to improve its condition with regular use.
Features and Benefits
• Dries quickly leaving behind no slippery or uncomfortable residue
• Hypoallergenic and suitable for most skin types without irritation
• Compatible for use with the rubber production vulcanisation process
• Compatible with latex, vinyl, and nitrile gloves
• Contains natural moisturising agents to protect the skin from dryness
Typical Applications
• Industrial settings
• Manufacturing
• Catering
• Cleaning
Warnings
• Skin protection cream is not a replacement for Personal Protective Equipment and safe working practices, and should only be used where exposure to potentially harmful substances cannot be avoided
Approvals
• USDA Bio preferred Certified
• HACCP guidelines - non-tainting
Standards
• BS EN ISO 4120:2007
• EN 455-2:2009
Attribute | Value |
---|---|
Brand | Deb |
Container Type | Tube |
EAN | 4016208100738 |
Fragrance | Fragrance Free |
MFR Part No. | UPW100ML |
Pack Quantity | 1 |
Pack Size | 100ml |
Type | Pre-Work Cream |
UNSPSC Code | 53131613 |