£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Hydrate dry, chapped skin with this moisture-rich conditioning cream. Specially formulated for use on very dry, sensitive skin types, apply a thin layer on the hands and face after work to nourish and restore your skin.
Features and Benefits
• Designed to work with the skin's own moisture system for the best results
• Suitable for use in food facilities (always read and follow label instructions)
• Hypoallergenic and suitable for sensitive skin types
• Silicone-free to avoid product contamination
• Suitable for use in facilities that use rubber production processes
Standards
• BS EN ISO 4120:2007
• DIN EN ISO/IEC 17025
Approvals
• ECARF Seal of Quality
Attribute | Value |
---|---|
Brand | SC Johnson Professional |
Container Type | Refill Cartridge |
EAN | 4016208100127 |
Fragrance | Fragrance Free |
MFR Part No. | SSP1L |
Pack Quantity | 1 |
Type | Hand Cream |
UNSPSC Code | 53131613 |