£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
Maintain skin health and protect against harmful germs and viruses with Purell® ADX™ advanced hygiene rub. Clinically proven to kill 99.99% of the most common germs, this hand rub is also active against Coronavirus.
The correct application involves rubbing 3ml of PURELL® into the palms, between the fingers and thumbs, around the wrists, and under the tips of the nails.
Features and Benefits
• Fragrance and dye-free for reduced risks of skin irritation
• Passed the non-food taint test in compliance with EN 4120:2007 standards
• Contains 70% Ethyl alcohol to kill bacteria and sanitise the skin's surface
Attribute | Value |
---|---|
Brand | Purell |
Contains Alcohol | Yes |
EAN | 0073852027938 |
Fragrance | Fragrance Free |
MFR Part No. | 8703-04-EEU |
Package Type | Refill Cartridge |
Size | 700ml |
Standards Met | EN 1040 EN 1275 EN 12791 EN13727 EN 14348 EN 14476 EN 1500 |
Type | Gel |
UNSPSC Code | 53131626 |