£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Product Documents
This antibacterial hand gel is formulated to protect against 99.99% of the most common and harmful germs and viruses. Small for easy portability wherever you are, the Purell® hygiene hand rub helps to maintain hygiene levels to give you peace of mind.
Features and Benefits
• Lightweight, pocket-size, lip-top lid for easy use
• Kills 99.99% of most common harmful germs and viruses
• No-rinse hygienic hand rub for quick use
• Specially formulated with moisturisers to leave hands feeling soft and refreshed
• Passed food tainting test in accordance with EN 4120:2007 for multi-purpose use
• 70% alcohol formulation is suited for frequent use
Typical Applications
• Hospitals
• Offices
• Receptions
• Fuel stations
• Education
• Health care settings
• Hospitality
• Leisure
Notes
• Recommended on hands that are lightly soiled & in conjunction with a hand hygiene regime
Attribute | Value |
---|---|
Brand | Gojo |
Contains Alcohol | Yes |
EAN | 0073852036961 |
Fragrance | Fragrance Free |
MFR Part No. | 3901-99-EEU00 |
Package Type | Flip Top Bottle |
Size | 30ml |
Standards Met | EN 1500 EN 4120:2007 |
Type | Gel |
UNSPSC Code | 53131626 |