£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
Replenish your INEOS® Dispenser Compact® sanitiser dispenser with this triple pack of hospital grade hand sanitiser.
Features and Benefits
• Formulated with 75% alcohol
• Proven to kill 99.9% germs and bacteria
• Based on the World Health Organisation (WHO) approved formula
• Recyclable packaging for sustainability
Standards
• EN 13727 - Bactericidal activity
• EN 1500 - Bactericidal activity
• EN 13624 - Yeasticidal activity
• EN 14476 (30-120 s)
Notes
• Dimensions 128mm x 94mm x 58mm (per cartridge)
• Weight 309g (per full cartridge)
Attribute | Value |
---|---|
Brand | Ineos |
Contains Alcohol | Alcohol Based |
Fragrance | Fragrance Free |
MFR Part No. | HY94001003010 |
Package Type | Refill Cartridge |
Series | Dispenser Compact® |
Size | 300ml |
Type | Gel Hand Sanitiser |
UNSPSC Code | 53131626 |