Robinson Healthcare

FastAid 70% Isopropyl Alcohol Hand Disinfectant, 100ml

SKU:

CTL7229207A

MPN:

92070

£8.29

Ex VAT

£9.95

Inc VAT

OUT OF STOCK

    Product Details

    This hand disinfectant with moisturizer kills many viruses and other dangerous organisms. Simply spray, leave to dry, and in 15 seconds the hands will be disinfected and moisturised.


    Features and Benefits
    • Effective at killing enveloped viruses very quickly
    • IPA is recommended by the World Health Organisation & the UK Government for the disinfection of viruses
    • Non-sticky and suitable for frequent use


    Typical Applications
    • Hospitals
    • Clinics
    • GP practices
    • Dental practices
    • Nursing and care homes
    • Industry
    • Commerce
    • Retail
    • Agriculture
    • Factories
    • Workshops
    • Offices
    • Emergency services


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Robinson Healthcare

    Contains Alcohol

    Yes

    Fragrance

    Fragrance Free

    MFR Part No.

    92070

    Package Type

    Spray Bottle

    Size

    100ml

    Type

    Liquid

    UNSPSC Code

    53131626