£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
Quick acting non-rinse hand sanitiser gel. Ideal to protect and prevent transmission of virus transmission and create a covid 19 safe environment.
Features and Benefits
• Non rinse, fast-acting hand sanitiser gel rinse allows for quick and easy protection
• Complies with BS EN 1276 standards for confident use
• 70% alcohol content to protect user
Typical Applications
• Warehouses
• Retail
• Offices
• Schools
• Factories
• Healthcare
• Industrial
• Hotels
• Restaurants
• Gyms & health centres
Notes
• Ideal for use with tower hand dispensers (GPC7800002R) (GPC7800001P)
Warnings
• Flammable - keep away from naked flames
Attribute | Value |
---|---|
Brand | GPC |
Contains Alcohol | Yes |
MFR Part No. | GPC7805000B |
Package Type | Screw Top Bottle |
Size | 5000ml |
Standards Met | BS EN 1276 |
Type | Gel |
UNSPSC Code | 53131626 |