£12.49
Ex VAT
£14.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Requiring no water or towels, this range of PURELL® Advanced hand sanitiser gel refills are the easy way to keep yourself and other protected from harmful bacteria and germs. Specially formulated with moisturisers to leave hands feeling soft and refreshed and protecting overall hand health. Recommended for use on hands that are lightly soiled and in conjunction with a hand hygiene regimen. These products are suited for use as refills for the NXT® and TFX™ dispensers.
Features and Benefits
• All products kill up to 99.9% of all common germs that are known to cause illness
• Products come Sanitary Sealed™ to prevent any contamination
• Handy refills allow you to only replace the gel itself as opposed to the dispenser to save on waste
• Clinically proven to help you maintain skin health whilst keeping your hands free of germs
• Requires no water to protect your hands from harmful germs, rub in and dry action
Typical Applications
• Ideal for use in places with high foot traffic in order to protect the maximum number of people, such as entrances to shared lunch spaces at work, in communal bathrooms as well as entrances to buildings be it for employment or leisure purposes
Standards
• Conforms to EN 1500, EN 1040, EN 1275 and EN 12054
Notes
• Products are designed to be used as refills for the NXT® and TFX™ dispensers
Attribute | Value |
---|---|
Brand | Purell |
Contains Alcohol | Yes |
EAN | 0073852081190 |
Fragrance | Fragrance Free |
MFR Part No. | 5476-04-EEU00 |
Package Type | Refill Cartridge |
Size | 1200ml |
Standards Met | EN 1040 EN 12054 EN 1275 EN 1500 |
Type | Gel |
UNSPSC Code | 53131626 |